Type E Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.500 in Length
- Mfr # GPA-0312-2500-E
- Zoro # G423423346
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Double Shear Strength (Lbs.)
17900 lb
Small End Dia.
0.3105 in
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Pin Item
Type E Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0312-2500-E
- Zoro #
- G423423346
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 17900 lb
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.3105 in
- Overall Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.