Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in L
- Mfr # GP-0062-1000-E
- Zoro # G523403538
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Pin Dia.
1/16 in
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Small End Dia.
0.061 in
Pin Item
Type E Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0062-1000-E
- Zoro #
- G523403538
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Pin Item
- Type E Grooved Pin
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 410 lb
Dimensions
- Pin Dia.
- 1/16 in
- Overall Length
- 1 in
- Small End Dia.
- 0.061 in
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.