Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.625 in L
- Mfr # GP-0218-0625-E
- Zoro # G923404852
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Pin Dia.
7/32 in
Small End Dia.
0.2168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0218-0625-E
- Zoro #
- G923404852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
- Overall Length
- 5/8 in
Details
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 4510 lb
- Pin Item
- Type E Grooved Pin
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.219 in Dia x 0.217 in Small End Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.