Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.438 in Dia x 0.435 in Small End Dia x 2.250 in L
- Mfr # GP-0437-2250-E
- Zoro # G723414969
product price:Â
$
8.59
/ea
Sold in multiples of 100 for
$859.00
Key Features
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Small End Dia.
0.4355 in
Pin Dia.
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0437-2250-E
- Zoro #
- G723414969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.4355 in
- Pin Dia.
- 7/16 in
- Overall Length
- 2-1/4 in
Details
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Pin Item
- Type E Grooved Pin
- Double Shear Strength (Lbs.)
- 15000 lb
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 0.435 in Small End Dia x 2.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.