Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.750 in L
- Mfr # GP-0093-0750-G
- Zoro # G123410738
product price:Â
$
1.85
/ea
Sold in multiples of 10000 for
$18,500.00
Key Features
Pin Dia.
3/32 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
890 lb
Fastener Finish
Zinc Plated
Pin Item
Type G Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0093-0750-G
- Zoro #
- G123410738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Overall Length
- 3/4 in
- Small End Dia.
- 0.0923 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 890 lb
- Fastener Finish
- Zinc Plated
- Pin Item
- Type G Grooved Pin
- Basic Material
- Low Carbon Steel
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.094 in Dia x 0.092 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.