Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.625 in L
- Mfr # GP-0156-0625-G
- Zoro # G223403630
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Basic Material
Low Carbon Steel
Pin Item
Type G Grooved Pin
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
2300 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0156-0625-G
- Zoro #
- G223403630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Details
- Basic Material
- Low Carbon Steel
- Pin Item
- Type G Grooved Pin
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 2300 lb
- Standards
- ASME B18.8.2
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.156 in Dia x 0.154 in Small End Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.