Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.875 in L
- Mfr # GP-0187-0875-G
- Zoro # G423406295
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Pin Item
Type G Grooved Pin
Basic Material
Low Carbon Steel
Pin Dia.
3/16 in
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0187-0875-G
- Zoro #
- G423406295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/16 in
- Overall Length
- 7/8 in
- Small End Dia.
- 0.1855 in
Details
- Pin Item
- Type G Grooved Pin
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 3310 lb
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.188 in Dia x 0.185 in Small End Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.