Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.500 in L
- Mfr # GP-0218-1500-G
- Zoro # G723410589
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Double Shear Strength (Lbs.)
4510 lb
Small End Dia.
0.217 in
Pin Item
Type G Grooved Pin
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0218-1500-G
- Zoro #
- G723410589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.217 in
- Overall Length
- 1-1/2 in
- Pin Dia.
- 7/32 in
Details
- Double Shear Strength (Lbs.)
- 4510 lb
- Pin Item
- Type G Grooved Pin
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.219 in Dia x 0.217 in Small End Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.