Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.625 in L
- Mfr # GP-0312-0625-G
- Zoro # G623420800
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Double Shear Strength (Lbs.)
7660 lb
Standards
ASME B18.8.2
Pin Item
Type G Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0312-0625-G
- Zoro #
- G623420800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
Details
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 7660 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type G Grooved Pin
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 0.310 in Small End Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.