Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.500 in L
- Mfr # GP-0312-2500-G
- Zoro # G023402086
product price:Â
$
3.99
/ea
Sold in multiples of 100 for
$399.00
Key Features
Standards
ASME B18.8.2
Pin Item
Type G Grooved Pin
Small End Dia.
0.3105 in
Double Shear Strength (Lbs.)
7660 lb
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0312-2500-G
- Zoro #
- G023402086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Details
- Standards
- ASME B18.8.2
- Pin Item
- Type G Grooved Pin
- Double Shear Strength (Lbs.)
- 7660 lb
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 0.310 in Small End Dia x 2.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.