Type H Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.375 in Length
- Mfr # GPS-0156-0375-H
- Zoro # G323401628
product price:Â
$
2.75
/ea
Sold in multiples of 100 for
$275.00
Key Features
Pin Item
Type H Grooved Pin
Fastener Finish
Plain
Double Shear Strength (Lbs.)
3310 lb
Material Grade
300
Rockwell Hardness
94 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0156-0375-H
- Zoro #
- G323401628
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 3310 lb
- Material Grade
- 300
- Rockwell Hardness
- 94 HRB
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
Dimensions
- Pin Dia.
- 5/32 in
- Overall Length
- 3/8 in
- Small End Dia.
- 0.1543 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.