Type H Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.000 in Length
- Mfr # GPS-0156-1000-H
- Zoro # G423413088
product price:Â
$
3.19
/ea
Sold in multiples of 100 for
$319.00
Key Features
Material Grade
300
Double Shear Strength (Lbs.)
3310 lb
Fastener Finish
Plain
Rockwell Hardness
94 HRB
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0156-1000-H
- Zoro #
- G423413088
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 3310 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- 94 HRB
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
Dimensions
- Small End Dia.
- 0.1543 in
- Overall Length
- 1 in
- Pin Dia.
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.