Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.625 in Length
- Mfr # GPS-0187-0625-H
- Zoro # G723406919
product price:Â
$
3.89
/ea
Sold in multiples of 100 for
$389.00
Key Features
Small End Dia.
0.1855 in
Double Shear Strength (Lbs.)
4760 lb
Fastener Finish
Plain
Pin Item
Type H Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0187-0625-H
- Zoro #
- G723406919
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4760 lb
- Fastener Finish
- Plain
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
Dimensions
- Small End Dia.
- 0.1855 in
- Pin Dia.
- 3/16 in
- Overall Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.