Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.625 in Length
- Mfr # GPS-0218-0625-H
- Zoro # G923409734
product price:Â
$
3.79
/ea
Sold in multiples of 100 for
$379.00
Key Features
Small End Dia.
0.2168 in
Double Shear Strength (Lbs.)
6480 lb
Basic Material
300 Stainless Steel
Rockwell Hardness
94 HRB
Pin Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-0625-H
- Zoro #
- G923409734
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 6480 lb
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Material Grade
- 300
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
- Overall Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.