Type H Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.500 in Length
- Mfr # GPS-0250-0500-H
- Zoro # G223411918
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Double Shear Strength (Lbs.)
8460 lb
Material Grade
300
Standards
ASME B18.8.2
Pin Dia.
1/4 in
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-0500-H
- Zoro #
- G223411918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
Details
- Double Shear Strength (Lbs.)
- 8460 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.