Type H Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.500 in Length
- Mfr # GPA-0125-1500-H
- Zoro # G723403819
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Small End Dia.
0.123 in
Pin Dia.
1/8 in
Rockwell Hardness
40 to 48 HRC
Pin Item
Type H Grooved Pin
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-1500-H
- Zoro #
- G723403819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
Details
- Rockwell Hardness
- 40 to 48 HRC
- Pin Item
- Type H Grooved Pin
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 2820 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.