Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.750 in Length
- Mfr # GPA-0187-0750-H
- Zoro # G423401306
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Rockwell Hardness
40 to 48 HRC
Standards
ASME B18.8.2
Pin Item
Type H Grooved Pin
Pin Dia.
3/16 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-0750-H
- Zoro #
- G423401306
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 6440 lb
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.