Type H Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.500 in Length
- Mfr # GPA-0218-0500-H
- Zoro # G723403970
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
8770 lb
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-0500-H
- Zoro #
- G723403970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Details
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8770 lb
- Pin Item
- Type H Grooved Pin
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.