Type H Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.750 in Length
- Mfr # GPA-0250-1750-H
- Zoro # G923423396
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Item
Type H Grooved Pin
Rockwell Hardness
40 to 48 HRC
Basic Material
Alloy Steel
Fastener Finish
Plain
Double Shear Strength (Lbs.)
11500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0250-1750-H
- Zoro #
- G923423396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Details
- Pin Item
- Type H Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 11500 lb
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.