Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.750 in Length
- Mfr # GPA-0312-2750-H
- Zoro # G323420223
product price:Â
$
4.39
/ea
Sold in multiples of 100 for
$439.00
Key Features
Rockwell Hardness
40 to 48 HRC
Basic Material
Alloy Steel
Pin Dia.
5/16 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
17900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0312-2750-H
- Zoro #
- G323420223
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 17900 lb
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Plain
Dimensions
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
- Overall Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.