Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.625 in L
- Mfr # GP-0156-0625-H
- Zoro # G523402586
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Basic Material
Low Carbon Steel
Pin Dia.
5/32 in
Standards
ASME B18.8.2
Fastener Finish
Zinc Plated
Small End Dia.
0.1543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0156-0625-H
- Zoro #
- G523402586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
- Overall Length
- 5/8 in
Details
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 2300 lb
- Pin Item
- Type H Grooved Pin
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.156 in Dia x 0.154 in Small End Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.