Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.250 in L
- Mfr # GP-0218-1250-H
- Zoro # G523405334
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Fastener Finish
Zinc Plated
Pin Dia.
7/32 in
Double Shear Strength (Lbs.)
4510 lb
Pin Item
Type H Grooved Pin
Small End Dia.
0.2168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0218-1250-H
- Zoro #
- G523405334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/4 in
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
Details
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 4510 lb
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.219 in Dia x 0.217 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.