Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.750 in L
- Mfr # GP-0250-2750-H
- Zoro # G523405631
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Standards
ASME B18.8.2
Pin Item
Type H Grooved Pin
Small End Dia.
0.248 in
Pin Dia.
1/4 in
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0250-2750-H
- Zoro #
- G523405631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Details
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 5880 lb
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.248 in Small End Dia x 2.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.