Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.750 in L
- Mfr # GP-0312-0750-H
- Zoro # G423412661
product price:Â
$
2.45
/ea
Sold in multiples of 100 for
$245.00
Key Features
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
7660 lb
Pin Item
Type H Grooved Pin
Small End Dia.
0.3105 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0312-0750-H
- Zoro #
- G423412661
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 7660 lb
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 0.310 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.