Type U Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.250 in Length
- Mfr # GPS-0125-0250-U
- Zoro # G123403440
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Small End Dia.
0.123 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2200 lb
Fastener Finish
Plain
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0125-0250-U
- Zoro #
- G123403440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 1/4 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2200 lb
- Fastener Finish
- Plain
- Material Grade
- 300
- Pin Item
- Type U Grooved Pin
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.