Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.875 in Length
- Mfr # GPS-0156-0875-U
- Zoro # G123415252
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Material Grade
300
Pin Item
Type U Grooved Pin
Small End Dia.
0.1543 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
3310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0156-0875-U
- Zoro #
- G123415252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1543 in
- Overall Length
- 7/8 in
- Pin Dia.
- 5/32 in
Details
- Material Grade
- 300
- Pin Item
- Type U Grooved Pin
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 3310 lb
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.