Type U Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 2.000 in Length
- Mfr # GPS-0218-2000-U
- Zoro # G323409884
product price:Â
$
5.75
/ea
Sold in multiples of 100 for
$575.00
Key Features
Material Grade
300
Pin Dia.
7/32 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
6480 lb
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-2000-U
- Zoro #
- G323409884
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 6480 lb
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Basic Material
- 300 Stainless Steel
Dimensions
- Pin Dia.
- 7/32 in
- Overall Length
- 2 in
- Small End Dia.
- 0.2168 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.