Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.250 in Length
- Mfr # GPS-0250-2250-U
- Zoro # G723416277
product price:Â
$
7.35
/ea
Sold in multiples of 100 for
$735.00
Key Features
Basic Material
300 Stainless Steel
Fastener Finish
Plain
Double Shear Strength (Lbs.)
8460 lb
Pin Item
Type U Grooved Pin
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-2250-U
- Zoro #
- G723416277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/4 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Details
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8460 lb
- Pin Item
- Type U Grooved Pin
- Material Grade
- 300
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.