Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 0.625 in Length
- Mfr # GPS-0312-0625-U
- Zoro # G823420105
product price:Â
$
5.35
/ea
Sold in multiples of 100 for
$535.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
5/16 in
Double Shear Strength (Lbs.)
12700 lb
Material Grade
300
Small End Dia.
0.3105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-0625-U
- Zoro #
- G823420105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
- Overall Length
- 5/8 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 12700 lb
- Material Grade
- 300
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type U Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.