Type U Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
- Mfr # GPA-0062-1000-U
- Zoro # G723401044
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Basic Material
Alloy Steel
Pin Dia.
1/16 in
Rockwell Hardness
40 to 48 HRC
Standards
ASME B18.8.2
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0062-1000-U
- Zoro #
- G723401044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/16 in
- Overall Length
- 1 in
- Small End Dia.
- 0.061 in
Details
- Basic Material
- Alloy Steel
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 720 lb
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.