Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.750 in Length
- Mfr # GPA-0187-0750-U
- Zoro # G423425067
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Pin Dia.
3/16 in
Double Shear Strength (Lbs.)
6440 lb
Rockwell Hardness
40 to 48 HRC
Basic Material
Alloy Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-0750-U
- Zoro #
- G423425067
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 6440 lb
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.