Type U Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 2.000 in Length
- Mfr # GPA-0218-2000-U
- Zoro # G923424522
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Item
Type U Grooved Pin
Small End Dia.
0.2168 in
Pin Dia.
7/32 in
Double Shear Strength (Lbs.)
8770 lb
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-2000-U
- Zoro #
- G923424522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Details
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 8770 lb
- Basic Material
- Alloy Steel
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.