Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.875 in Length
- Mfr # GPA-0250-0875-U
- Zoro # G623419538
product price:Â
$
2.75
/ea
Sold in multiples of 100 for
$275.00
Key Features
Pin Dia.
1/4 in
Small End Dia.
0.248 in
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0875-U
- Zoro #
- G623419538
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 11500 lb
- Pin Item
- Type U Grooved Pin
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.