Type U Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.500 in Length
- Mfr # GPA-0312-1500-U
- Zoro # G923407792
product price:Â
$
3.35
/ea
Sold in multiples of 100 for
$335.00
Key Features
Basic Material
Alloy Steel
Small End Dia.
0.3105 in
Pin Dia.
5/16 in
Double Shear Strength (Lbs.)
17900 lb
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-1500-U
- Zoro #
- G923407792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Details
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 17900 lb
- Rockwell Hardness
- 40 to 48 HRC
- Pin Item
- Type U Grooved Pin
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.