Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.250 in L
- Mfr # GP-0062-0250-U
- Zoro # G223415817
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
410 lb
Basic Material
Low Carbon Steel
Small End Dia.
0.0615 in
Pin Dia.
1/16 in
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0062-0250-U
- Zoro #
- G223415817
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 410 lb
- Basic Material
- Low Carbon Steel
- Pin Item
- Type U Grooved Pin
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.0615 in
- Pin Dia.
- 1/16 in
- Overall Length
- 1/4 in
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.062 in Dia x 0.061 in Small End Dia x 0.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.