Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.250 in L

  • Mfr # GP-0125-1250-U
  • Zoro # G123420447
product price: 
$
1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Double Shear Strength (Lbs.)
1600 lb
Basic Material
Low Carbon Steel
Pin Dia.
1/8 in
Pin Item
Type U Grooved Pin
Standards
ASME B18.8.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP-0125-1250-U
Zoro #
G123420447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Pin Dia.
1/8 in
Small End Dia.
0.123 in

Details

Double Shear Strength (Lbs.)
1600 lb
Basic Material
Low Carbon Steel
Pin Item
Type U Grooved Pin
Standards
ASME B18.8.2
Fastener Finish
Zinc Plated

Description

Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 1.250 in Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.