Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.250 in L
- Mfr # GP-0250-2250-U
- Zoro # G423425449
product price:Â
$
2.85
/ea
Sold in multiples of 100 for
$285.00
Key Features
Pin Dia.
1/4 in
Fastener Finish
Zinc Plated
Small End Dia.
0.248 in
Basic Material
Low Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0250-2250-U
- Zoro #
- G423425449
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 5880 lb
Dimensions
- Overall Length
- 2-1/4 in
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.248 in Small End Dia x 2.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.