Zoro Homepage

Undersized Key Stock Assortment, Plain

  • Mfr # DISP-KSM031

  • Zoro # G500399465


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Undersized
System of Measurement
Metric
Finish
Plain
Number of Pieces
31
Includes
700404-305 (5); 700808-305 (5); 700606-305 (5); 700707-305 (5); 701212-305 (3); 700505-305 (5); 701010-305 (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-KSM031
Zoro #
G500399465
UPC #
-
Country of Origin
United States

Details

Item
Key Stock Assortment
Type
Undersized
System of Measurement
Metric
Finish
Plain
Number of Pieces
31
Includes
700404-305 (5); 700808-305 (5); 700606-305 (5); 700707-305 (5); 701212-305 (3); 700505-305 (5); 701010-305 (3)
Contains
301818-305 (2); 302222-305 (2); 300808-305 (3); 300606-305 (4); 301616-305 (2); 301010-305 (3); 300404-305 (4); 301414-305 (2); 301212-305 (3); 300505-305 (4); 302020-305 (2)

Description

Assortments-Keystock-Metric. Metric Key Stock Plain 31 pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.