Zoro Homepage

Undersized Machine Key, Round End, Carbon Steel, Plain, 100 mm L, 14 x 9 mm Sq

  • Mfr # 321409-100

  • Zoro # G700004305


product price: $2.15
/ea
Sold in multiples of 13 for $27.95

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Square
14 x 9 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321409-100
Zoro #
G700004305
UPC #
-
Country of Origin
Multiple

Dimensions

Length
100 mm
Height
M9.000
Width
M14.000

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
14 x 9 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard A. Key M14 x 9 x 100 Form A C45K PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products