Zoro Homepage

Undersized Machine Key, Round End, Carbon Steel, Plain, 12 mm L, 2 mm Sq

  • Mfr # 320202-012

  • Zoro # G200004027


product price: $1.35
/ea
Sold in multiples of 114 for $153.90

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Length
12 mm
Square
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320202-012
Zoro #
G200004027
UPC #
-
Country of Origin
Germany

Dimensions

Length
12 mm
Height
M2.000
Width
M2.000

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
2 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard A. Key M2 x 2 x 12 Form A CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.