Zoro Homepage

Undersized Machine Key, Round End, Carbon Steel, plain, 35 mm L, 10 mm Sq

  • Mfr # 321010-035

  • Zoro # G200004171


product price: $7.99
/ea
Sold in multiples of 50 for $399.50

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Length
35 mm
Square
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321010-035
Zoro #
G200004171
UPC #
-
Country of Origin
United States

Dimensions

Length
35 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
10 mm
Material
Carbon Steel
Finish
plain

Description

Machine Key-Metric-Standard A. Key M10 x 10 x 35 Form A C45K PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.