
Undersized Machine Key, Round End, Carbon Steel, Plain, 5/8 in L, 1/8 in Sq
Mfr # 3201250125-0625
Zoro # G300003968
product price: $0.31
/eaSold in multiples of 1000 for $310.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Round
Length
5/8 in
Square
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3201250125-0625
Zoro #
G300003968
UPC #
-
Country of Origin
United States
Dimensions
Length
5/8 in
Height
.1250" (1/8)
Width
.1250" (1/8)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Round
Square
1/8 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Under A. Key 1/8 x 1/8 x 5/8 Form A CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.