Undersized Machine Key, Round End, Stainless Steel, Plain, 18 mm L, 3 mm Sq
- Mfr # 720303-018
- Zoro # G300006136
product price:Â
$
0.85
/ea
Sold in multiples of 33 for
$28.05
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Round
Length
18 mm
Square
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720303-018
- Zoro #
- G300006136
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 18 mm
- Height
- M3.000
- Width
- M3.000
Details
- Item
- Machine Key
- System of Measurement
- Metric
- Type
- Undersized
- End Type
- Round
- Square
- 3 mm
- Material
- Stainless Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 82
Description
Machine Key-Metric-Stainless A. Key M3 x 3 x 18 Form A SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.