Undersized Machine Key, Round End, Stainless Steel, Plain, 18 mm L, 8 x 7 mm Sq
Mfr # 720807-018
Zoro # G9124687
product price: $11.29
/eaSold in multiples of 25 for $282.25
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
8 x 7 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720807-018
Zoro #
G9124687
UPC #
-
Country of Origin
United States
Dimensions
Length
18 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
8 x 7 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,8mmx7mmx18",Form A,SS300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.