Zoro Homepage

Undersized Machine Key, Round End, Stainless Steel, Plain, 40 mm L, 14 x 9 mm Sq

  • Mfr # 721409-040

  • Zoro # G9125055


product price: $29.95
/ea
Sold in multiples of 12 for $359.40

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Length
40 mm
Square
14 x 9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721409-040
Zoro #
G9125055
UPC #
-
Country of Origin
United States

Dimensions

Length
40 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
14 x 9 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Machine Key,14mmx9mmx40",Form A,SS300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products