
Undersized Machine Key, Round End, Stainless Steel, Plain, 7/8 in L, 3/16 in Sq
Mfr # 7201870187-0875
Zoro # G800005516
product price: $3.69
/eaSold in multiples of 50 for $184.50
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Round
Square
3/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7201870187-0875
Zoro #
G800005516
UPC #
-
Country of Origin
United States
Dimensions
Length
7/8 in
Width
.1875" (3/16)
Height
.1875" (3/16)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Round
Square
3/16 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key-Stainless-300 Sers Under A. Key 3/16 x 3/16 x 7/8 Form A SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.