Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Machine Key, Round End, Stainless Steel, Plain, 8 mm L, 5 mm Sq

  • Mfr # 720505-008

  • Zoro # G2574682


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Square
5 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720505-008
Zoro #
G2574682
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
5 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Machine Key,5mmx5mmx8",Form A,SS300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.