Zoro Homepage

Undersized Machine Key, Round End, Steel, 2 in L, 1/2 in Sq

  • Mfr # 3305000500-2000

  • Zoro # G9122751


product price: $1.75
/ea
Sold in multiples of 455 for $796.25

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Round
Length
2 in
Square
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305000500-2000
Zoro #
G9122751
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Round
Square
1/2 in
Material
Steel

Description

Machine Key,1/2x1/2x2",Form AB,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.