Undersized Machine Key, Square End, Carbon Steel, Plain, 0.938 in L, 3/16 in Sq
Mfr # 3001870187-0937
Zoro # G9116838
product price:Â $0.35
/ea
Sold in multiples of 50 for $17.50
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3001870187-0937
Zoro #
G9116838
UPC #
-
Country of Origin
United States
Dimensions
Length
0.938 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,3/16x3/16x15/16",Form B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.