
Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 7/16 in Sq
Mfr # 3004370437-1250
Zoro # G700004800
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004370437-1250
Zoro #
G700004800
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/4 in
Width
.4375" (7/16)
Height
.4375" (7/16)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Under B. Key 7/16 x 7/16 x 1-1/4 Form B CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.